Shop 3M
See all product information
Create Account
Privacy Filter 14
- Mfr # PF140W1B
- Zoro # G222806692
product price:Â
$
53.15
/ea
Key Features
Width
11.90 in
Color
Black
Includes
Privacy Screen Filter, 3M COMPLY Flip Attach
Anti-glare
Yes
Screen Attachment
Flip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF140W1B
- Zoro #
- G222806692
- UPC #
- 051144066155
- Country of Origin
- United States
Dimensions
- Width
- 11.90 in
- Height
- 7.40 in
- Display Size Supported
- 14 in
Details
- Color
- Black
- Includes
- Privacy Screen Filter, 3M COMPLY Flip Attach
- Anti-glare
- Yes
- Screen Attachment
- Flip
- Features
- Reversible Matte-to-Glossy, Durable, Limited Viewing Angle
- Compatible Devices
- 2 in 1 Notebook
- Blue Light Reduction
- Yes
- Reversible
- Yes
- Surface Finish
- Matte, Glossy
- Product Type
- Privacy Screen Filter
- Aspect Ratio
- 16:10
- Orientation
- Landscape
- Film Classification
- Black
- Durability
- Damage Resistant, Fingerprint Resistant
- Widescreen
- Yes
- Device Supported
- Notebook
Description
3M Privacy Filter for 14in Laptop, 16:10, PF140W1B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.