Privacy Filter, 24 in W, 12 3/4 in H
- Mfr # PF240W1B
- Zoro # G923360240
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12 3/4 in
Material
Polycarbonate
Frame Style
Frameless
Compatible Display Type
LCD
Viewing Angle
60 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF240W1B
- Zoro #
- G923360240
- UPC #
- 0051128787281
- Country of Origin
- United States
Dimensions
- Overall Height
- 12 3/4 in
- Monitor Width
- 24 in
- Overall Width
- 20 3/8 in
Details
- Item
- Privacy Filter
- Material
- Polycarbonate
- Frame Style
- Frameless
- Compatible Display Type
- LCD
- Viewing Angle
- 60 Degrees
- Product Type
- Privacy Filter
- Shell Material
- Polycarbonate
Description
Privacy Filter, Viewing Angle 60 Degrees , Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.