Shop KANTEK
See all product information
Create Account
LCD Protective Filter, 21.5" & 22" Monitor, Antiglare, SR
- Mfr # LCD22W
- Zoro # G200429004
product price:Â
$
95.49
/ea
Key Features
Width
20.10"
Material
Acrylic
Color
Silver
Height
12.50 in
Features
Damage Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCD22W
- Zoro #
- G200429004
- UPC #
- 750333105216
- Country of Origin
- United States
- Material
- Acrylic
- Color
- Silver
- Features
- Damage Protection
- Product Type
- Standard Screen Filter
- Compatible Devices
- Monitor
- Display Type Supported
- LCD
- Durability
- Scratch Resistant, Damage Resistant
- Anti-glare
- Yes
Dimensions
- Width
- 20.10"
- Height
- 12.50 in
- Display Size Supported
- 21.5 in, 22 in
Description
LCD Protect® Anti-Glare Filter, Fits 21.5" & 22" Widescreen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.