Privacy Filter 24In Unframed Ws
- Mfr # PF240W1B
- Zoro # G9820294
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Screen Attachment
Attachment Strips and Slide Mount Tabs
Orientation
Landscape
Diagonal Display Size
24 in
Aspect Ratio
16:10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF240W1B
- Zoro #
- G9820294
- UPC #
- 51128787281
- Country of Origin
- Unknown
Dimensions
- Diagonal Display Size
- 24 in
- Viewing Area Dimensions - Metric (width x height)
- 519 mm x 325 mm
Details
- Color
- Black
- Screen Attachment
- Attachment Strips and Slide Mount Tabs
- Orientation
- Landscape
- Aspect Ratio
- 16:10
- Screen Format
- Widescreen
- Filter Type
- Frameless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.