Privacy Filter, 27 in W, 13 1/4 in H
- Mfr # PF270W9B
- Zoro # G023354514
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Frame Style
Frameless
Material
Polycarbonate
Monitor Width
27 in
Overall Width
23 1/2 in
Product Type
Privacy Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF270W9B
- Zoro #
- G023354514
- UPC #
- 0051128797730
- Country of Origin
- United States
- Frame Style
- Frameless
- Material
- Polycarbonate
- Product Type
- Privacy Filter
- Viewing Angle
- 60 Degrees
- Compatible Display Type
- LCD
- Item
- Privacy Filter
- Shell Material
- Polycarbonate
Dimensions
- Monitor Width
- 27 in
- Overall Width
- 23 1/2 in
- Overall Height
- 13 1/4 in
Description
Privacy Filter, Viewing Angle 60 Degrees , Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.