PRIVACY FILTER FOR 21.5 IN FULL SCREEN MONITOR WITH COMPLY MAGNETIC ATTACH
- Mfr # PF215W9EM
- Zoro # G614872670
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Width
19.08 in
Color
Black
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
Viewing Area Dimension
19.08 in x 10.72 in
Widescreen
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF215W9EM
- Zoro #
- G614872670
- UPC #
- 76308415006
- Country of Origin
- United States
Dimensions
- Width
- 19.08 in
- Viewing Area Dimension
- 19.08 in x 10.72 in
- Display Size Supported
- 21.5 in
- Height
- 10.72 in
Details
- Color
- Black
- Includes
- Privacy Screen Filter 3M COMPLY Magnetic Attach
- Widescreen
- Yes
- Device Supported
- Monitor
- Aspect Ratio
- 16:9
- Blue Light Reduction
- Yes
- Screen Attachment
- Magnetic
- Orientation
- Landscape
- Anti-glare
- Yes
- Display Type Supported
- LCD
- Durability
- Scratch Resistant, Fingerprint Resistant
- Item
- Privacy Screen Filter
- Film Classification
- Black
- Compatible Devices
- Monitor
- Product Type
- Privacy Screen Filter
- Reversible
- Yes
- Features
- Reversible Matte-to-Matte, Privacy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.