Shop 3M
See all product information
Create Account
BRIGHT SCREEN PRIVACY FILTER FOR 13.3IN LAPTOP, 16:10,
- Mfr # BP133W1B
- Zoro # G714872976
product price:Â
$
60.39
/ea
Key Features
Width
11.28 in
Color
Black
Includes
Bright Screen Privacy Filter for 13.3in Laptop, 16:10, BP133W1B COMPLY Adhesive Strips
Screen Attachment
Flip, Adhesive Strip
Viewing Area Dimension
11.28 in x 7.06 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP133W1B
- Zoro #
- G714872976
- UPC #
- 638060338544
- Country of Origin
- United States
- Color
- Black
- Includes
- Bright Screen Privacy Filter for 13.3in Laptop, 16:10, BP133W1B COMPLY Adhesive Strips
- Screen Attachment
- Flip, Adhesive Strip
- Orientation
- Landscape
- Blue Light Reduction
- Yes
- Touch Compatibility
- Yes
- Device Supported
- 2 in 1 Notebook
- Display Type Supported
- LCD
- Durability
- Fingerprint Resistant, Scratch Resistant
- Widescreen
- Yes
- Aspect Ratio
- 16:10
- Anti-glare
- Yes
- Item
- Privacy Screen Filter
- Features
- Privacy, Reversible Matte-to-Matte
- Product Type
- Privacy Screen Filter
- Reversible
- Yes
- Film Classification
- Bright Screen
- Compatible Devices
- 2 in 1 Notebook
Dimensions
- Width
- 11.28 in
- Viewing Area Dimension
- 11.28 in x 7.06 in
- Display Size Supported
- 13.3 in
- Height
- 7.06 in
Description
3M BRIGHT SCREEN PRIVACY FILTER FOR 13.3IN LAPTOP, 16:10, BP133W1B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.