Shop 3M
See all product information
Create Account
PRIVACY FILTER FOR 23.8FULL SCREEN MONITOR (16:9 ASPECT RATIO)
- Mfr # PF238W9E
- Zoro # G622442780
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Width
21.09 in
Color
Black
Durability
Fingerprint Resistant, Scratch Resistant, Dust Resistant
Widescreen
Yes
Features
Privacy, Easy to Remove, Reversible Glossy-to-Anti-glare, Easy Clean, Easy to Apply, Crystal Clear Image, Limited Viewing Angle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF238W9E
- Zoro #
- G622442780
- UPC #
- 51128010617
- Country of Origin
- China
Dimensions
- Width
- 21.09 in
- Height
- 11.85 in
- Display Size Supported
- 23.8 in
Details
- Color
- Black
- Durability
- Fingerprint Resistant, Scratch Resistant, Dust Resistant
- Widescreen
- Yes
- Features
- Privacy, Easy to Remove, Reversible Glossy-to-Anti-glare, Easy Clean, Easy to Apply, Crystal Clear Image, Limited Viewing Angle
- Compatible Devices
- Monitor
- Anti-glare
- Yes
- Product Type
- Privacy Screen Filter
- Aspect Ratio
- 16:9
- Orientation
- Landscape
- Blue Light Reduction
- Yes
- Display Type Supported
- LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.