Shop 3M
See all product information
Create Account
PRIVACY FILTER FOR 27FULL SCREEN MONITOR (16:9 ASPECT RATIO)
- Mfr # PF270W9E
- Zoro # G222442821
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Width
23.84 in
Color
Black
Orientation
Landscape
Blue Light Reduction
Yes
Aspect Ratio
16:9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF270W9E
- Zoro #
- G222442821
- UPC #
- 754082128700
- Country of Origin
- Thailand
- Color
- Black
- Orientation
- Landscape
- Blue Light Reduction
- Yes
- Aspect Ratio
- 16:9
- Product Type
- Privacy Screen Filter
- Widescreen
- Yes
- Features
- Reversible Glossy-to-Anti-glare, Limited Viewing Angle, Privacy, Easy to Remove, Easy to Apply, Easy Clean, Crystal Clear Image
- Compatible Devices
- Monitor
- Durability
- Scratch Resistant, Dust Resistant, Fingerprint Resistant
- Anti-glare
- Yes
- Display Type Supported
- LCD
Dimensions
- Width
- 23.84 in
- Display Size Supported
- 27 in
- Height
- 13.42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.