PRIVACY FILTER FOR 23.8 IN FULL SCREEN MONITOR WITH COMPLY MAGNETIC ATTACH
- Mfr # PF238W9EM
- Zoro # G814872654
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Width
21.09 in
Color
Black
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
Widescreen
Yes
Viewing Area Dimension
21.09 in x 11.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF238W9EM
- Zoro #
- G814872654
- UPC #
- 76308415020
- Country of Origin
- United States
- Color
- Black
- Includes
- Privacy Screen Filter 3M COMPLY Magnetic Attach
- Widescreen
- Yes
- Orientation
- Landscape
- Anti-glare
- Yes
- Aspect Ratio
- 16:9
- Display Type Supported
- LCD
- Durability
- Scratch Resistant, Fingerprint Resistant
- Screen Attachment
- Magnetic
- Device Supported
- Monitor
- Blue Light Reduction
- Yes
- Item
- Privacy Screen Filter
- Features
- Privacy, Reversible Matte-to-Matte
- Film Classification
- Black
- Compatible Devices
- Monitor
- Product Type
- Privacy Screen Filter
- Reversible
- Yes
Dimensions
- Width
- 21.09 in
- Viewing Area Dimension
- 21.09 in x 11.85 in
- Height
- 11.85 in
- Display Size Supported
- 23.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.