Zoro Homepage

Privacy Filter for 32in Monitor, Black/Matte

  • Mfr # PF320W9B

  • Zoro # G710126684


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Width
27.89"
Color
Black
Widescreen
Yes
Device Supported
Monitor
Durability
Fingerprint Resistant, Dust Resistant, Scratch Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF320W9B
Zoro #
G710126684
UPC #
51128007655
Country of Origin
United States

Dimensions

Width
27.89"
Display Size Supported
32"
Viewing Area Dimension
27.89" x 15.69"
Height
15.67"

Details

Color
Black
Widescreen
Yes
Device Supported
Monitor
Durability
Fingerprint Resistant, Dust Resistant, Scratch Resistant
Anti-glare
Yes
Orientation
Landscape
Blue Light Reduction
Yes
Display Type Supported
LCD
Aspect Ratio
0.672917
Filter Type
Frameless
Display Diagonal
32 in
Screen Attachment
Attachment Strips and Slide Mount Tabs
Device Type
Monitors
Screen Format
Widescreen
Item
Privacy Screen Filter

Description

3M Privacy Filters provide world-class black out privacy from side views outside the 60-degree viewing angle, while creating an excellent viewing experience from straight on views. Reversible between a glossy side and a glare-reducing matte side that helps reduce reflections and hide fingerprints, so you can enjoy pristine image clarity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.