MAGPRO 24.0IN 16:9 MONITOR PRIVACY SCREEN WITH MAGNETIC STRIP
- Mfr # K58357WW
- Zoro # G414873846
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Widescreen
Yes
Aspect Ratio
0.672917
Display Size Supported
24"
Durability
Fingerprint Resistant, Scratch Resistant, Damage Resistant
Compatibility
Kesington 24.0" Monitor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K58357WW
- Zoro #
- G414873846
- UPC #
- 85896583578
- Country of Origin
- Taiwan, Province of China
Dimensions
- Display Size Supported
- 24"
Details
- Widescreen
- Yes
- Aspect Ratio
- 0.672917
- Durability
- Fingerprint Resistant, Scratch Resistant, Damage Resistant
- Compatibility
- Kesington 24.0" Monitor
- Device Supported
- Monitor
- Display Type Supported
- LCD
- Item
- Privacy Screen Filter
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.