PRIVACY FILTER FOR APPLEIMAC24 IN WITH 3M COMPLY MAGNETIC ATTACH

  • Mfr # PFMAP004M

  • Zoro # G614885205


product price:  $133.19
/ea
Free Shipping & Returns

Key Features

Width
21.50 in
Color
Black
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
Aspect Ratio
16:9
Height
12.56 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFMAP004M
Zoro #
G614885205
UPC #
51128011355
Country of Origin
United States

Dimensions

Width
21.50 in
Height
12.56 in
Display Size Supported
24 in
Viewing Area Dimension
21.50 in x 12.56 in

Details

Color
Black
Includes
Privacy Screen Filter 3M COMPLY Magnetic Attach
Aspect Ratio
16:9
Widescreen
Yes
Device Supported
Monitor
Blue Light Reduction
Yes
Durability
Fingerprint Resistant, Scratch Resistant
Display Type Supported
LCD
Anti-glare
Yes
Screen Attachment
Magnetic
Compatibility
iMac 24in
Orientation
Landscape
Item
Privacy Screen Filter
Features
Reversible Matte-to-Matte, Privacy
Compatible Devices
Monitor
Reversible
Yes
Product Type
Privacy Screen Filter
Film Classification
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.