Privacy Filter for Computer Monitor
Mfr # PF215W9EM
Zoro # G923396935
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Frame Style
Frameless
Material
Polycarbonate
Overall Width
19 1/8 in
Viewing Angle
60 Degrees
Compatible Display Type
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PF215W9EM
Zoro #
G923396935
UPC #
0076308415006
Country of Origin
United States
Dimensions
Overall Width
19 1/8 in
Overall Height
10 3/4 in
Monitor Width
21 1/2 in
Details
Frame Style
Frameless
Material
Polycarbonate
Viewing Angle
60 Degrees
Item
Privacy Filter
Compatible Display Type
LCD
Product Type
Privacy Filter
Description
Privacy Filter, Viewing Angle 60 Degrees , Material Polycarbonate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.