Privacy Filter, For Widescreen, 19" , Black
- Mfr # PF190W1B
- Zoro # G4382310
product price:Â
$
483.99
/pk of 5, $96.80/ea
Free Shipping & Returns
Key Features
Width
16.06 in
Color
Black
Orientation
Landscape
Display Diagonal
19 in
Screen Attachment
Slide Mount, Adhesive Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF190W1B
- Zoro #
- G4382310
- UPC #
- 00051128786147
- Country of Origin
- United States
Dimensions
- Width
- 16.06 in
- Height
- 10.05 in
- Viewing Area Dimension
- 16.06 in x 10.05 in
- Display Size Supported
- 19 in
Details
- Color
- Black
- Item
- Privacy Filter
- Orientation
- Landscape
- Display Diagonal
- 19 in
- Screen Attachment
- Slide Mount, Adhesive Strip
- Device Type
- Monitors
- Screen Format
- Widescreen
- Filter Type
- Frameless
- Anti-Reflective
- Sunlight Resistant
- Compatible Devices
- Monitor
- Features
- Reversible Matte-to-Matte, Privacy
- Aspect Ratio
- 16:10
- Product Type
- Privacy Screen Filter
- Film Classification
- Black
- Reversible
- Yes
- Widescreen
- Yes
- Durability
- Fingerprint Resistant, Scratch Resistant, Dust Resistant
- Anti-glare
- Yes
- Display Type Supported
- LCD
- Blue Light Reduction
- Yes
Description
Privacy Filter, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.