3M Protecta

Full Body Harness, M/L, Polyester


product price: $168.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series Protecta(R)
  • Chest Strap Buckles Quick-Connect
  • Front D-Ring No
  • Subpelvic Strap Yes
  • Leg Strap Buckles Tongue
See all product information

Product Information

Dimensions

Color and Size Black - M/L

Details

Series Protecta(R)
Chest Strap Buckles Quick-Connect
Harness Sizing M/L
Front D-Ring No
Subpelvic Strap Yes
Item Full Body Harness
Leg Strap Buckles Tongue
Harness D-Ring Material Steel
Shoulder Strap Buckles None
Weight Capacity 420 lb
Stretchable No
Side D-Rings Yes
Adjustable Yes
Harness Buckle Material Steel
Back D-Ring Yes
Standards ANSI Z359.11
Tensile Strength 3600 lb.
Harness Application Positioning
Webbing Material Polyester
Features Auto-Resetting Lanyard Keepers, Foam Hip Pad with Mesh, Impact Indicators, Moisture-Wicking Breathable Back Padding with Soft Edging, Protected Labels, Side D-Ring
Hardware Material Steel
D-Ring Locations Back, Hips
With Belt Yes
Torso Adjustment Mating
Harness Style Vest
Includes Padding Yes
Webbing Coating Uncoated
Harness Color Black
RFID Equipped Yes
Padding Location Shoulder, Waist
ANSI Standards Met ANSI Z359.11
Industry Construction, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Repair and Operation (MRO), Transportation
OSHA Standards Met OSHA 1926.502
Safety Features Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.