Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1191204
Zoro #
G1973885
UPC #
840779010189
Country of Origin
Canada
Details
Item
Full Body Harness
Harness Sizing
S
Weight Capacity
420 lb
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI, CSA, OSHA
Webbing Material
Polyester
Series
PRO(TM)
Side D-Rings
Yes
Hardware Material
Steel
Subpelvic Strap
Yes
Shoulder Strap Buckles
None
Back D-Ring
Yes
Stretchable
No
Tensile Strength
6000 lb.
Front D-Ring
No
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Sizing S, Leg Strap Buckles Mating, Weight Capacity 420 lb, Harness Application General Industry, Industry General Industry, Hardware Material Steel, Series PRO(TM), Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.