3M Protecta

Full Body Harness, XL, Kevlar(R)


product price: $82.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Chest Strap Buckles Mating
  • Harness Buckle Material Steel
  • Subpelvic Strap Yes
  • Front D-Ring No
  • Harness Application Confined Spaces
See all product information

Product Information

Dimensions

Color and Size Black - XL

Details

Chest Strap Buckles Mating
Harness Buckle Material Steel
Subpelvic Strap Yes
Front D-Ring No
Harness Application Confined Spaces
Shoulder Strap Buckles None
Stretchable No
Item Full Body Harness
Harness D-Ring Material Steel
Weight Capacity 420 lb
Tensile Strength 3600 lb.
Standards ANSI Z359.11
Side D-Rings No
Series Protecta(R)
Leg Strap Buckles Mating
Harness Sizing XL
Back D-Ring Yes
Webbing Material Polyester
Adjustable Yes
Features Auto-Resetting Lanyard Keepers, Impact Indicators, Pass-Through Chest Connection, Pass-Through Leg Connection, Protected Labels
Hardware Material Steel
With Belt No
Webbing Coating Uncoated
Harness Color Black
RFID Equipped Yes
Includes Padding No
D-Ring Locations Back, Shoulders
Torso Adjustment Mating
Harness Style Vest
Padding Location No Padding
ANSI Standards Met ANSI Z359.11
OSHA Standards Met OSHA 1926.502
Industry Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.