Shop All Anchorage Connectors
3M Protecta
PRO Eyebolt Anchor, Threaded
Mfr # AN112A
Zoro # G7554881
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 3 5/8 in
- Includes Nut and Lock Washer
Product Information
- Brand 3M Protecta
- MFR # AN112A
- Zoro # G7554881
- UPC # 00648250140109
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 3 5/8 in |
Width | 3 3/4 in |
Hole Dia. | 1/2 in |
Hole Depth | 1 1/2 in |
Depth | 1/2 in |
Thread Size | 1/2" |
Bolt Length | 1 3/8 in |
Ring Diameter | 2 1/4 in |
Mounting Hole Diameter | 1/2 in |
Details
Description
Eyebolt Anchor, Length 3 5/8 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 1/2 in, Attachment Point Pivot D-Ring, Anchor Material Steel, Anchor Installation Permanent, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Round Plate, Beam Clamp Style Fixed, ANSI Standards Met ANSI, For Maximum Flange Width Not Applicable, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5"Wx3-1/2"H, 0.020" Thick, PK5 (479R13)
- CONDOR VF, Coated Gloves, Nylon, 3X, 60WF92, PR (60WF84)
- NMC Area In Front Of Electrical Panel Walk On Floor Sign, WFS27 (WFS27)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H (3KARED-0630)
- 3M PROTECTA Dual-ring Tie-Off Adaptor (2190102)
- SAFEWAZE Wood Truss/Attic Anchor (021-4042)
- CONDOR Anchor Sling, 8 ft. (30HG92)
- SUPER ANCHOR SAFETY 6"x6"x3/8" HDG D-Plate Backer Plate. Requires 4ea. 1/2"d. Attachment Bolts and Lock Nuts. (1039-G)
- SAFE KEEPER 3ft Webbed Anchor Strap (PN806(3FT)-SK)
- GUARDIAN Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L (10785)
- GUARDIAN EQUIPMENT Concrete Anchor, Galvanized Steel, 6 in x 6 in, 420 lb Weight Capacity, 5000 lb Tensile Strength (00600)
- 3M Protecta Anchorage Connectors