3M Protecta

Shock Absorbing Lanyard, 6 ft., Red


product price: $88.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polyester Web with Polyester Tubular Web
  • Anchorage Hook Type 5K(R) Carabiner
  • Hardware Material Alloy Steel
  • Harness Hook Type Snap Hook
  • Series PRO(TM) Pack
See all product information

Product Information

Dimensions

Strap Width 1"
Extended Fall Length 10 ft.
Length 6 ft.
Adjustable Length No
Harness Connection Gate Opening Size 3/4 in
Max. Working Length 6 ft
Maximum Working Length 6 ft

Details

Material Polyester Web with Polyester Tubular Web
Item Shock Absorbing Lanyard
Anchorage Hook Type 5K(R) Carabiner
Hardware Material Alloy Steel
Harness Hook Type Snap Hook
Series PRO(TM) Pack
Number of Legs 1
Shock Absorbing Lanyard Type Tie Back
For Use With Full Body Harness
Anchorage Hook Gate Opening 1-1/8"
Visual Load Indicator Yes
Tensile Strength 7500 lb.
Standards ANSI Z359, OSHA
Locking Harness Connection Hook Type Snap
Weight Capacity 310 lb.
Max. Working Load 310 lb.
Harness Hook Gate Opening 3/4"
Color Red
Locking Anchorage Connection Hook Type 5K Carabiner
Harness End Connection Material Steel
RFID Equipped No
Anchorage End Connection Tie-Back Hook
Shock-Absorbing Lanyard Material Polyester
Shock Absorbing Type Shock Pack
Harness End Connection Snap Hook
Anchorage End Connection Type Tie-Back
Anchorage End Connection Material Steel
Includes Rescue Ring No
Type Fixed
Number of Rescue Rings 0
ANSI Standards Met ANSI A10.32
OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Lifeline Material Polyester

Description

Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Tie-Back, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.