This item is Discontinued.

3M Protecta Shock-Absorbing Lanyard, 6 ft., Red 1340250

Shock-Absorbing Lanyard, 6 ft., Red (Discontinued)

  • Mfr # 1340250
  • Zoro # G1270860
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1340250
Zoro #
G1270860
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft.
Max. Working Length
6 ft
Harness Connection Gate Opening Size
3/4 in
Adjustable Length
No
Rebar Hook Gate Opening Size
2 1/2 in
Maximum Working Length
6 ft

Details

Item
Shock-Absorbing Lanyard
Weight Capacity
310 lb.
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
2
Series
PRO-Stop(TM)
Anchorage End Connection
2-1/2 in Steel Rebar Hook
Max. Working Load
310 lb.
Hardware Material
Steel
Visual Load Indicator
Yes
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Rebar Hook
Shock Absorbing Type
Tubular Webbing
Includes Rescue Ring
No
RFID Equipped
No
Shock-Absorbing Lanyard Material
Polyester
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Harness Connection Gate Opening Size 3/4 in, Includes Rescue Ring No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.