3M Protecta

Vest-Positioning Harness, S, Polyester


product price: $89.35
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Harness Buckle Material Steel
  • Harness Application Positioning
  • Tensile Strength 3600 lb.
  • Harness D-Ring Material Steel
  • Stretchable No
See all product information

Product Information

Dimensions

Color and Size Black - S

Details

Harness Buckle Material Steel
Harness Application Positioning
Tensile Strength 3600 lb.
Harness D-Ring Material Steel
Stretchable No
Adjustable Yes
Weight Capacity 420 lb
Subpelvic Strap Yes
Series Protecta(R)
Leg Strap Buckles Mating
Webbing Material Polyester
Front D-Ring No
Back D-Ring Yes
Chest Strap Buckles Mating
Standards ANSI Z359.11
Side D-Rings Yes
Item Full Body Harness
Harness Sizing S
Shoulder Strap Buckles None
Features Auto-Resetting Lanyard Keepers, Impact Indicators, Pass-Through Chest Connection, Protected Labels, Tongue-Buckle Leg Connection
Hardware Material Steel
Torso Adjustment Mating
Padding Location No Padding
Harness Color Black
Includes Padding No
With Belt No
D-Ring Locations Back, Hips
Webbing Coating Uncoated
Harness Style Vest
RFID Equipped Yes
ANSI Standards Met ANSI Z359.11
Industry Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation
OSHA Standards Met OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.