
Vest-Style Positioning Harness, 420 lbs. (190 kg) Weight Capacity, Red
Mfr # 1191386
Zoro # G707877087
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lbs. (190 kg)
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Series
PRO™
For Use With
Hot Work Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1191386
Zoro #
G707877087
UPC #
-
Country of Origin
Unknown
Dimensions
Harness Size
X-Large
Details
Item
Vest-Style Positioning Harness
Weight Capacity
420 lbs. (190 kg)
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Series
PRO™
For Use With
Hot Work Use
Anchoring Location
Back, Side
Application
Positioning
Leg Strap Buckles
Stainless Steel Grommet
Webbing Material
Kevlar®
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.