PROTECTA(R) Self Retracting Lifeline, 33 ft Length, Swivel Snap Hook, Steel, 1 Leg(s)

  • Mfr # 3590036

  • Zoro # G909769050


product price:  $622.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Red
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3590036
Zoro #
G909769050
UPC #
648250241981
Country of Origin
United States

Dimensions

Length
33 ft
Lifeline Diameter
1/4 in
Lifeline Length
33 ft

Details

Item
Self Retracting Lifeline
Weight Capacity
420 lb
Color
Red
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
PROTECTA(R)
Anchorage End Connection
Carabiner
SRL Housing Material
Thermoplastic
Anchoring Location
Overhead Only
Anchorage End Connection Type
Carabiner
ANSI Standards Met
ANSI/ASSP Z359.14-2021
Lifeline Material
Steel
Rescue Method
Assisted
Minimum Weight Capacity
130 lb
Anchorage End Connection Material
Steel
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI SRL Class (2021)
Class 1
Replaceable Lifeline
No
Minimum User Weight
130 lb
Rescue Mode
Lower, Raise

Description

Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 33 ft, Lifeline Material Steel, Number of Legs 1, Weight Capacity 420 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.