Protecta(R) Self-Retracting Lifeline, Swivel Snap Hook, Steel, 1 Leg(s), 420 lb Weight Capacity

  • Mfr # 3590045

  • Zoro # G814803047


product price:  $1,904.39
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Red
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3590045
Zoro #
G814803047
UPC #
00648250242070
Country of Origin
United States

Dimensions

Lifeline Length
100 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Red
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Protecta(R)
Anchorage End Connection
Carabiner
Lifeline Material
Stainless Steel
Anchoring Location
Overhead Only
SRL Housing Material
Thermoplastic
ANSI SRL Class (2021)
Class 1
Anchorage End Connection Type
Carabiner
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI/ASSP Z359.14-2021
Anchorage End Connection Material
Steel
ANSI SRL Class (2014)
Not Rated
Sealed
Yes
ANSI SRL Type
SRL
Minimum User Weight
130 lb
RFID Equipped
No

Description

Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2014) Not Rated, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 100 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.