Shop All Disposable Suits & Coveralls
3M
Protective Coverall, White, SMS, Zipper
Mfr # 4515-3XL
Zoro # G304853095
original price:
$10.77
14% off
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Hooded
- Reduced Spray Yes
- Series 4515
- Features Antistatic Protection, Radioactive Particulate Protection
- Material SMS
Product Information
- Brand 3M
- MFR # 4515-3XL
- Zoro # G304853095
- UPC # 04046719402281
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Waist Size - Minimum | 40 in |
Chest Size - Minimum | 49 in |
Chest Size - Maximum | 52 in |
Waist Size - Maximum | 42 in |
Height - Minimum | 76 in |
Height - Maximum | 78 in |
Details
Description
Protective Coverall, Attached Hood Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Features Antistatic Protection, Radioactive Particulate Protection, Gas Tight No, Includes Boot Covers No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Pants, Inmate Uniforms, Navy, 34 to 38 In (CNY1234)
- BRADY Binder, Polyethylene, 1-1/2 In. D (BR807E)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 465V01 (465V01)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- 3M Hooded Disposable Coveralls, L, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-L)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-L)
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-3XL)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-M)
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-XL)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XXL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL2X001200)
- 3M Disposable Clothing