This item is Discontinued.

3M Protective Eyewear, Blue Anti-scratch, Scotchgard Anti-fog 7100180046

Protective Eyewear, Blue Anti-scratch, Scotchgard Anti-fog (Discontinued)

  • Mfr # 7100180046
  • Zoro # G904234553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100180046
Zoro #
G904234553
UPC #
51131278462
Country of Origin
Unknown

Dimensions

Eyewear Size
One Size Fits Most

Details

Item
Protective Eyewear
Lens Color
Blue
Frame Color
Blue
Lens Coating
Anti-scratch, Scotchgard Anti-fog
Lens Material
Polycarbonate
Frame Material
Plastic
Series
200
UV Protection
Polycarbonate lenses absorb 99.9% of UV
Standards
ANSI-ISEA Z87.1-2020, CSA Z94.3
Features
3M™ Pressure Diffusion Temple Technology; Impact-resistant Lens
Used For
Food & Beverage Manufacturing

Description

3M SecureFit 200 Series SF204SGAF-BLU, Blue Temples, Light Blue Scotchgard Anti-Fog Lens, 20 EA/Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.