3M

Protective Eyewear, Clear Anti-scratch & Anti-fog


product price: $64.79
/pk 20, $3.24/ea

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Black
  • Lens Coating Anti-scratch & Anti-fog
  • Frame Material Plastic
  • UV Protection 0.999
See all product information

Product Information

  • Brand 3M
  • MFR # 12163-00000-20
  • Zoro # G8897758
  • Country of Origin Taiwan, Province of China
  • Category Safety Glasses

Details

Item Protective Eyewear
Lens Color Clear
Frame Color Black
Lens Coating Anti-scratch & Anti-fog
Frame Material Plastic
UV Protection 0.999
Standards ANSI Z87.1-2003; ANSI Z87.1-2015, CSA Z94.3
Features Fits Over Most Personal Prescription Eyewear
Frame Type Frameless
Arm Color Clear

Description

Protective Eyewear, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.