Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Protective Tape, Clear, 12"x 15 ft. 31825C

Protective Tape, Clear, 12"x 15 ft. (Discontinued)

  • Mfr # 31825C
  • Zoro # G5351145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31825C
Zoro #
G5351145
UPC #
888519340790
Country of Origin
United States

Dimensions

Tape Width
12"
Tape Length
1500 ft.
Tape Thickness
3 mil

Details

Item
Protective Tape
Tape Backing Material
Polyethylene
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Application
Provides Temporary Protection of Many Semi-Gloss, High Gloss or Polished Surfaces

Description

Protective Tape,Clear,12 In.x 15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.