This item is Discontinued.

3M Psa Cloth Disc 348D, 40 X-Weight, 24 In X Nh, Die 2400Q 7010360724

Psa Cloth Disc 348D, 40 X-Weight, 24 In X Nh, Die 2400Q (Discontinued)

  • Mfr # 7010360724
  • Zoro # G004363405
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010360724
Zoro #
G004363405
UPC #
51144208012
Country of Origin
United States

Description

3M PSA Cloth Disc 348D is a heavy-duty sanding disc that features a high-strength pressure sensitive adhesive backing that adheres to a backup pad or a steel platen for an efficient application and clean removal.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
  • Aluminum oxide abrasive cuts fast, has a long life, and performs well on many surfaces
  • Resin bond protects the disc from heat damage, extending the life of the disc
  • Disc can be used for both wet and dry applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.