This item is Discontinued.

3M PSA Disc RL, NoHole, 5In, 15 MicronG, PK500 14858

PSA Disc RL, NoHole, 5In, 15 MicronG, PK500 (Discontinued)

  • Mfr # 14858
  • Zoro # G5911595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14858
Zoro #
G5911595
UPC #
00051144148585
Country of Origin
United States

Dimensions

Disc Dia.
5"

Details

Item
PSA Sanding Disc Roll
Grit
15
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Backing Material
Film
Series
468L
Abrasive Type
Coated
Discs per Roll
125
Backing Weight
E
Color
Gold

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Abrasive Material Silicon Carbide, Backing Weight E, Color Gold, Series 468L, Discs per Roll 125, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.