Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M PSA Disc Roll, No Hole, 2-3/4 In, P80G, PK10 7100030964

PSA Disc Roll, No Hole, 2-3/4 In, P80G, PK10 (Discontinued)

  • Mfr # 7100030964
  • Zoro # G7455734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100030964
Zoro #
G7455734
UPC #
051131025998
Country of Origin
Canada

Dimensions

Disc Dia.
2-3/4"
Disc Diameter
2-3/4"
Overall Width
2 3/4 in
Overall Length
75 ft

Details

Item
Sheet Roll
Grit
P80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Paper
Series
216U
Abrasive Type
Coated
Abrasive Grit
P80
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Medium
Backing Weight
C
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
Sandpaper Roll
Attachment Type
PSA
Coating Coverage
Open
Vacuum Holes
Non-Vacuum
Resistance Properties
Clog

Description

Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight C, Coating Coverage Open, Color Gold, Grade Coarse, Grit P80, Series 236U, Overall Length 75 ft, Overall Width 2 3/4 in, Resistance Properties Clog, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.