Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M PSA Disc Roll, No Hole, 6 In, 80G, PK1000 60010003279

PSA Disc Roll, No Hole, 6 In, 80G, PK1000 (Discontinued)

  • Mfr # 60010003279
  • Zoro # G5969187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60010003279
Zoro #
G5969187
UPC #
051144015061
Country of Origin
Canada

Dimensions

Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in

Details

Item
Sanding Disc Roll
Grit
80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Coarse
Backing Material
Paper
Series
246U
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Medium
Backing Weight
D
Color
Green
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Tear

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Open, Grit 80, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 246U, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Green, Grade Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.