This item is Discontinued.

3M PSA Disc Roll, No Hole, 6 In, P400G, PK1050 01434

PSA Disc Roll, No Hole, 6 In, P400G, PK1050 (Discontinued)

  • Mfr # 01434
  • Zoro # G6040745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01434
Zoro #
G6040745
UPC #
00051131014343
Country of Origin
Canada

Dimensions

Disc Dia.
6"

Details

Item
PSA Sanding Disc Roll
Grit
400
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Paper
Series
216U
Abrasive Type
Coated
Discs per Roll
100
Backing Weight
A
Color
Gold

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Abrasive Material Aluminum Oxide, Backing Weight A, Color Gold, Series 216U, Discs per Roll 100, Package Quantity 1050

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.