Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M PSA Disc Roll, No Hole, 8 In, P180G, PK500 60455047021

PSA Disc Roll, No Hole, 8 In, P180G, PK500 (Discontinued)

  • Mfr # 60455047021
  • Zoro # G5953972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60455047021
Zoro #
G5953972
UPC #
051131014893
Country of Origin
Canada

Dimensions

Disc Dia.
8"
Disc Diameter
8"
Overall Diameter
8 in

Details

Item
Sanding Disc Roll
Grit
P180
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
Series
236U
Abrasive Type
Coated
Abrasive Grit
P180
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Fine
Backing Weight
C
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Resistance Properties
Clog, Tear
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P180, Overall Diameter 8 in, Product Type PSA Disc Roll, Series 236U, Resistance Properties Clog, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.