Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440265753
Zoro #
G4581556
UPC #
051141312187
Country of Origin
Canada
Dimensions
Disc Dia.
5"
Disc Diameter
5 in
Details
Item
PSA Sanding Disc
Grit
220
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Paper
Series
238U
Abrasive Type
Coated
Abrasive Grit
220
Disc Backing Material
Paper
Abrasive Grade
Fine
Backing Weight
C
Color
White
Packaged In
Box
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grit 220, Series 238U, Color White, Grade Very Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.