This item is Discontinued.

3M PSA Paper Disc Roll, 80 Grit, 6 in. Dia 60440265464

PSA Paper Disc Roll, 80 Grit, 6 in. Dia (Discontinued)

  • Mfr # 60440265464
  • Zoro # G4581888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60440265464
Zoro #
G4581888
UPC #
051141311890
Country of Origin
Canada

Dimensions

Disc Diameter
6 in
Disc Dia.
6"

Details

Grit
80
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Grade
Medium
Series
238U
Abrasive Type
Coated
Backing Weight
D
Vacuum Hole Design
Non-Vacuum
Item
Sanding Disc Roll
Abrasive Grit
80
Disc Backing Material
Paper
Color
White
Abrasive Grade
Coarse

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 in, Abrasive Grit 80, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight D, Color White, Series 238U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.