Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60440229866
Zoro #
G4581687
UPC #
051141276748
Country of Origin
Canada
Dimensions
Disc Diameter
5 in
Disc Dia.
5"
Details
Grit
320
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Grade
Very Fine
Series
238U
Abrasive Type
Coated
Backing Weight
C
Vacuum Hole Design
Non-Vacuum
Item
Sanding Disc Roll
Disc Backing Material
Paper
Abrasive Grit
320
Color
White
Abrasive Grade
Very Fine
Description
Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 in, Abrasive Grit 320, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color White, Series 238U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.