Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60440233108
Zoro #
G4580856
UPC #
051141279626
Country of Origin
Canada
Dimensions
Disc Dia.
6"
Disc Diameter
6 in
Details
Item
PSA Sanding Disc
Grit
800
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Ultra Fine
Backing Material
Paper
Series
238U
Abrasive Type
Coated
Abrasive Grit
800
Disc Backing Material
Paper
Abrasive Grade
Ultra Fine
Backing Weight
C
Color
White
Packaged In
Box
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grit 800, Series 238U, Color White, Grade Ultra Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.