Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60440233694
Zoro #
G4580777
UPC #
051141280219
Country of Origin
Canada
Dimensions
Disc Diameter
6 in
Disc Dia.
6"
Details
Grit
80
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Grade
Medium
Series
238U
Abrasive Type
Coated
Backing Weight
D
Vacuum Hole Design
Non-Vacuum
Item
Sanding Disc Roll
Disc Backing Material
Paper
Color
White
Abrasive Grade
Coarse
Abrasive Grit
80
Description
Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 in, Abrasive Grit 80, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight D, Color White, Series 238U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.