This item is Discontinued.

3M PSA Sanding Disc, Film, 5in, P600G, PK500 06221

PSA Sanding Disc, Film, 5in, P600G, PK500 (Discontinued)

  • Mfr # 06221
  • Zoro # G6041147
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
06221
Zoro #
G6041147
UPC #
00051135062210
Country of Origin
United States

Dimensions

Disc Dia.
5"

Details

Item
PSA Sanding Disc
Grit
600
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Film
Series
360L
Abrasive Type
Coated
Color
Purple

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Grit 600, Series 360L, Color Purple, Grade Super Fine, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.