Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M PSA Sanding Disc, SC, Mesh, 20in, 100G, PK12 7007099616

PSA Sanding Disc, SC, Mesh, 20in, 100G, PK12 (Discontinued)

  • Mfr # 7007099616
  • Zoro # G6127886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7007099616
Zoro #
G6127886
UPC #
00048011298238
Country of Origin
Japan

Dimensions

Disc Dia.
20"
Disc Diameter
20"
Overall Diameter
20 in

Details

Item
Sanding Screen
Grit
100
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grade
Medium
Backing Material
Open Mesh Fabric
Series
29823
Abrasive Type
Non-Woven
Abrasive Grit
100
Abrasive Grade
Medium
Color
Brown
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Open
Product Type
Floor Sanding Disc

Description

Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 100, Overall Diameter 20 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29823, Color Brown, Grade Medium, Product Type Floor Sanding Disc, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.