This item is Discontinued.

3M Ptfe Film Tape 5480, Gray, 2 In X 36 Yd, 3.7 Mil 7010374403

Ptfe Film Tape 5480, Gray, 2 In X 36 Yd, 3.7 Mil (Discontinued)

  • Mfr # 7010374403
  • Zoro # G604220597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010374403
Zoro #
G604220597
UPC #
51138949624
Country of Origin
Unknown

Description

An Exceptionally Slick Surface_x000D_
Our skived film backing provides good conformability when unwound from the roll compared to typical extruded PTFE film tapes. We developed this tape as a quick and easy solution to reduce friction between moving surfaces. It functions as an anti-stick or easy-release medium between surfaces where pressure, temperature changes and other factors may create a measure of adhesion. Applying 3MTM PTFE Skived Film Tape 5480 can help improve surface movement, eliminate squeaks and rattles, and reduce machine noise. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from -65°F/-54°C to 500°F/260°C, making it suitable for a variety of applications._x000D_
Recommended Applications_x000D_
Roll-wrap for web processing, belts and plates where sticky materials and inks may occur_x000D_
High temperature wire bundling and harnessing_x000D_
Squeak and noise reduction_x000D_
Shielding and protecting against chemicals_x000D_
Mold release for composite bonding_x000D_
What is PTFE?_x000D_
Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. Because of its non-stick properties and high heat resistance, PTFE is used as a non-stic(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.