This item is Discontinued.

3M Ptfe Film Tape 5491, Brown, 6 In X 72 Yd, 6.7 Mil 7010374273

Ptfe Film Tape 5491, Brown, 6 In X 72 Yd, 6.7 Mil (Discontinued)

  • Mfr # 7010374273
  • Zoro # G304220620
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010374273
Zoro #
G304220620
UPC #
51138945879
Country of Origin
Unknown

Description

Reduce Friction Between Moving Surfaces_x000D_
Our extruded film backing resists curling when unwound from the roll and lies flatter than skived PTFE film tapes, creating a more uniform non-skid surface. We developed this tape as a quick and easy solution to reduce friction between moving surfaces. It functions as an anti-stick or easy-release medium where pressure, temperature changes and other factors may create a measure of adhesion. Applying 3MTM PTFE Film Tape 5491 can help improve surface movement, eliminate squeaks and rattles, and reduce machine noise. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from -65°F/-54°C to 500°F/260°C, making it a suitable choice for a variety of applications._x000D_
Recommended Applications_x000D_
Roll-wrap for web processing, belts and plates where sticky materials and inks may occur_x000D_
High temperature wire bundling and harnessing_x000D_
Squeak and noise reduction_x000D_
Lining of chutes, troughs and ducts_x000D_
Shielding and protecting against chemicals_x000D_
Mold release for composite bonding_x000D_
What is PTFE?_x000D_
Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. Because of its non-stick p(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.