This item is Discontinued.

No Product Image Available

Ptfe Film Tape 5491, Brown, 7 In X 72 Yd, 6.7 Mil (Discontinued)

  • Mfr # 7010412517
  • Zoro # G304220606
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010412517
Zoro #
G304220606
UPC #
76308866037
Country of Origin
Unknown

Description

Our extruded film backing resists curling when unwound from the roll and lies flatter than skived PTFE film tapes, creating a more uniform non-skid surface. We developed this tape as a quick and easy solution to reduce friction between moving surfaces. It functions as an anti-stick or easy-release medium where pressure, temperature changes and other factors may create a measure of adhesion. Applying 3MTM PTFE Film Tape 5491 can help improve surface movement, eliminate squeaks and rattles, and reduce machine noise. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from -65°F/-54°C to 500°F/260°C, making it a suitable choice for a variety of applications.
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Wide temperature range for performance on heated machinery and equipment
  • Thicker version of 3M PTFE Film Tape 5490, providing more durability and longer wear
  • Extruded 3M PTFE Film Tape lies flatter than typical skived P(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.