This item is Discontinued.

3M PTFE Glass Cloth Tape, 12 in x 36 yd, 6mil 12-36-5453

PTFE Glass Cloth Tape, 12 in x 36 yd, 6mil (Discontinued)

  • Mfr # 12-36-5453
  • Zoro # G5698682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12-36-5453
Zoro #
G5698682
UPC #
888519020166
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
12 in
Metric Tape Length
32.9 m
Metric Tape Width
304.8 mm
Tape Thickness
6 mil
Diameter
3.14 in
Width
12"
Length
36 yd.

Details

Item
Cloth Tape
Color
Brown
Series
5453
Tape Adhesive
Silicone
Duct Tape Grade
Utility
Tensile Strength
175 lb-in
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Performance Temp.
-100 Degrees to 500 Degrees F
Standards
ASTM D3330, ASTM D3652, ASTM D3759
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Provide a Slick Surface on Process Machinery; Offers Low Coefficient of Friction; Pressure Sensitive Silicone Adhesive Creates a Non-Stick Surface that Performs at Elevated Temperatures
Adhesion Strength
55 oz/in
Tape Elongation
5 %
Tape Backing Material
Polytetrafluoroethylene Coated Cloth
Minimum Tape Performance Temperature
-100 Degrees F
Adhesion to Steel
55 oz/in
Environment
Indoor/Outdoor
Brand and Series
3M 5453
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Clean Removal Time
Not Rated
Product Form
Continuous Roll
Tape Type
Slick Surface Tape
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
400 Degrees F

Description

Adhesion to Steel 55 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Assembly and Manufacturing, General Maintenance and Repair, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 12 in, Continuous Roll, Series 5453, Tape Adhesive Material Silicone, Tape Backing Material Polytetrafluoroethylene Coated Cloth, Tape Color Brown, Tape Sub-Type PTFE Slick Surface Glass Cloth Tape, Tape Thickness 6 mil, Slick Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.