This item is Discontinued.

3M Ptfe Glass Cloth Tape 5453, Brown, 4 In X 36 Yd, 8.2 Mil 7010333726

Ptfe Glass Cloth Tape 5453, Brown, 4 In X 36 Yd, 8.2 Mil (Discontinued)

  • Mfr # 7010333726
  • Zoro # G804222636
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010333726
Zoro #
G804222636
UPC #
21200735059
Country of Origin
Unknown

Description

Long-Lasting Durability_x000D_
For high strength applications requiring increased durability, look no further than our premium 3MTM PTFE Glass Cloth Tape 5453. Resistant to most chemicals, this reinforced PTFE tape provides a quick and durable solution to help reduce build-up on packaging and heat sealing machines. It functions as a longer-lasting, anti-stick or easy-release medium between surfaces where pressure, temperature changes and other factors may create a measure of adhesion. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from -100°F/-73°C to 500°F/260°C, making it suitable for a variety of high temperature applications._x000D_
Recommended Applications_x000D_
Heat sealing machines_x000D_
Ironing and pressing equipment_x000D_
High temperature bundling_x000D_
Mold release in composite bonding_x000D_
Provides a good barrier for the separation of dissimilar parts_x000D_
What is PTFE?_x000D_
Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. Because of its non-stick properties and high heat resistance, PTFE is used as a non-stick coating for frying pans and other cookware. It makes an excellent insulating material for electrical appl(more...)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.