Ptfe Glass Cloth Tape 5453, Brown, 8 In X 36 Yd, 8.2 Mil (Discontinued)
- Mfr # 7010372871
- Zoro # G204222687
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010372871
Zoro #
G204222687
UPC #
51115117800
Country of Origin
Unknown
Description
Long-Lasting Durability_x000D_
For high strength applications requiring increased durability, look no further than our premium 3MTM PTFE Glass Cloth Tape 5453. Resistant to most chemicals, this reinforced PTFE tape provides a quick and durable solution to help reduce build-up on packaging and heat sealing machines. It functions as a longer-lasting, anti-stick or easy-release medium between surfaces where pressure, temperature changes and other factors may create a measure of adhesion. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from -100°F/-73°C to 500°F/260°C, making it suitable for a variety of high temperature applications._x000D_
Recommended Applications_x000D_
Heat sealing machines_x000D_
Ironing and pressing equipment_x000D_
High temperature bundling_x000D_
Mold release in composite bonding_x000D_
Provides a good barrier for the separation of dissimilar parts_x000D_
What is PTFE?_x000D_
Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. Because of its non-stick properties and high heat resistance, PTFE is used as a non-stick coating for frying pans and other cookware. It makes an excellent insulating material for electrical appl(more...)
For high strength applications requiring increased durability, look no further than our premium 3MTM PTFE Glass Cloth Tape 5453. Resistant to most chemicals, this reinforced PTFE tape provides a quick and durable solution to help reduce build-up on packaging and heat sealing machines. It functions as a longer-lasting, anti-stick or easy-release medium between surfaces where pressure, temperature changes and other factors may create a measure of adhesion. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from -100°F/-73°C to 500°F/260°C, making it suitable for a variety of high temperature applications._x000D_
Recommended Applications_x000D_
Heat sealing machines_x000D_
Ironing and pressing equipment_x000D_
High temperature bundling_x000D_
Mold release in composite bonding_x000D_
Provides a good barrier for the separation of dissimilar parts_x000D_
What is PTFE?_x000D_
Polytetrafluoroethylene (PTFE) is a synthetic material used in a variety of industries and applications to reduce the coefficient of friction. Because of its non-stick properties and high heat resistance, PTFE is used as a non-stick coating for frying pans and other cookware. It makes an excellent insulating material for electrical appl(more...)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.