Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M PTFE Glass Cloth Tape, Brown, 5"x5yd. 5-5-5451

PTFE Glass Cloth Tape, Brown, 5"x5yd. (Discontinued)

  • Mfr # 5-5-5451
  • Zoro # G5555840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-5-5451
Zoro #
G5555840
UPC #
888519215272
Country of Origin
United States

Dimensions

Tape Thickness
5.6 mil
Width
5"
Length
5 yd.

Details

Item
PTFE Glass Cloth Tape,Brown,5"x5yd.
Color
Brown
Tape Shape
Continuous Roll
Tensile Strength
100 lb./in.
Material
Silicone (Adhesive), Woven Glass Cloth Impregnated with PTFE (Backing)
Features
Very Low Moisture Absorption; Provides Greater Tensile Strength and Resistance; Provide a Slick Surface on Process Machinery; Offers Low Coefficient of Friction; Pressure Sensitive Silicone Adhesive Creates a Non-Stick Surface that Performs at Elevated Temperatures
Performance Temp.
-100 Degrees to 500 Degrees F
Adhesion Strength
38 oz./in.

Description

PTFE Glass Cloth Tape,Brown,5 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.