Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M PTFE Skived Tape, Gray, 11"x36yd. 3M 5481 11 X 36YD

PTFE Skived Tape, Gray, 11"x36yd. (Discontinued)

  • Mfr # 3M 5481 11 X 36YD
  • Zoro # G5555000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 5481 11 X 36YD
Zoro #
G5555000
UPC #
888519216620
Country of Origin
United States

Dimensions

Tape Width
11"
Tape Length
36 yd.
Tape Thickness
6.8 mil

Details

Item
Film Tape
Tape Backing Material
PTFE
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
49 lb./in.
Tape Adhesive Strength
32 oz./in.
Tape Color
Gray
Tape Elongation
335%
Tape Application
Rollers, Plates, Belts, Chemical Resistant Surface for Sealing and Masking
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

PTFE Skived Tape,Gray,11 In.x36yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.